Sun Protection Hoodie, Polyester, Forest Green, 2XL, 2 PK

  • Mfr # HD-APL130-FSG-02-2XL

  • Zoro # G016299129


product price:  $20.59
/pk 2, $10.30/ea

Key Features

Size
2XL
Material
Polyester
Series
HD-APL130
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
ANSI Type
Not ANSI Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD-APL130-FSG-02-2XL
Zoro #
G016299129
UPC #
810114295595
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Sun Protection Hoodie
Material
Polyester
Color
Forest Green
Series
HD-APL130
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
ANSI Type
Not ANSI Rated
Closure Type
Pull On
ANSI Class
Not ANSI Rated

Description

ProtectX 2-Pack High Visibility Lightweight Long Sleeve Hoodie, Sun Protection UPF 50+ Quick-Dry, SPF UV Shirt, Active Wear - Forest Green, 2X-Large


  • High Performance Fabric : Fast drying high visibility polyester Birdseye mesh fabric, ultra-cool, lightweight, soft and comfortable, 4-way stretchable, highly breathable, easy to wash, wear resistant
  • Advanced Moisture Wicking : Special mesh design effectively moves sweat away from skin and onto the outer surface of the t-shirt so you can stay cool and dry throughout the day
  • UPF 50+ : Long sleeve design protects you from the sun's harmful rays
  • Premium Craftsmanship : Double-stitched sleeve and hems, stylish design
  • Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers. Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, traveling, workout, training, and all sports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.