Zoro Homepage

Sun Protection Hoodie, Polyester, Grey, L, 2 PK

  • Mfr # HD-APL130-GY-02-L

  • Zoro # G016298917


product price: $20.59
/pk 2, $10.30/ea

Key Features

Size
L
Material
Polyester
Series
HD-APL130
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-APL130-GY-02-L
Zoro #
G016298917
UPC #
810114291993
Country of Origin
China

Dimensions

Size
L

Details

Item
Sun Protection Hoodie
Material
Polyester
Color
Grey
Series
HD-APL130
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable

Description

ProtectX High Visibility Sun Protection Lightweight Long Sleeve Hoodie, UPF 50+ Quick-Dry, SPF UV Shirt, Active Wear - Grey, Large


  • High Performance Fabric : Fast drying high visibility polyester Birdseye mesh fabric, ultra-cool, lightweight, soft and comfortable, 4-way stretchable, highly breathable, easy to wash, wear resistant
  • Advanced Moisture Wicking : Special mesh design effectively moves sweat away from skin and onto the outer surface of the t-shirt so you can stay cool and dry throughout the day
  • UPF 50+ : Long sleeve design protects you from the sun's harmful rays
  • Premium Craftsmanship : Double-stitched sleeve and hems, stylish design
  • Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers. Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, traveling, workout, training, and all sports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.