Shop PROTECTX
See all product information
Create Account
Sun Protection Hoodie, Polyester, Neon Green, 3XL, 2 PK
- Mfr # HD-APL130-NGN-02-XXXL
- Zoro # G416299132
product price:Â
$
17.49
/pk of 2, $8.75/ea
Key Features
Size
3XL
Material
Polyester
ANSI Type
Not ANSI Rated
ANSI Class
Not ANSI Rated
Series
HD-APL130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD-APL130-NGN-02-XXXL
- Zoro #
- G416299132
- UPC #
- 810114290927
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Item
- Sun Protection Hoodie
- Material
- Polyester
- Color
- Neon Green
- ANSI Type
- Not ANSI Rated
- ANSI Class
- Not ANSI Rated
- Series
- HD-APL130
- Features
- Sun Protection UPF 50+, Moisture Wicking, Breathable
- Closure Type
- Pull On
Description
ProtectX 2-Pack Men High Visibility Lightweight Long Sleeve Hoodie, UPF 50+ Sun Protection T Shirts, SPF Outdoor UV Shirt, Neon Green - XXX Large
- High Performance Fabric : Fast drying high visibility polyester Birdseye mesh fabric, ultra-cool, lightweight, soft and comfortable, 4-way stretchable, highly breathable, easy to wash, wear resistant
- Advanced Moisture Wicking : Special mesh design effectively moves sweat away from skin and onto the outer surface of the t-shirt so you can stay cool and dry throughout the day
- UPF 50+ : Long sleeve design protects you from the sun's harmful rays
- Premium Craftsmanship : Double-stitched sleeve and hems, stylish design
- Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers. Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, traveling, workout, training, and all sports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.