
Sun Protection Hoodie, Polyester, Pink, 2XL, 2 PK
Mfr # HD-APL130-PK-02-XXL
Zoro # G016299235
product price:Â $20.59
/pk 2, $10.30/eaKey Features
Size
2XL
Material
Polyester
Series
HD-APL130
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
ANSI Class
Not ANSI Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-APL130-PK-02-XXL
Zoro #
G016299235
UPC #
810114292136
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Sun Protection Hoodie
Material
Polyester
Color
Pink
Series
HD-APL130
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
ANSI Class
Not ANSI Rated
Closure Type
Pull On
ANSI Type
Not ANSI Rated
Description
ProtectX High Visibility Sun Protection Lightweight Long Sleeve Hoodie, UPF 50+ Quick-Dry, SPF UV Shirt, Active Wear - Pink, XX-Large
- High Performance Fabric : Fast drying high visibility polyester Birdseye mesh fabric, ultra-cool, lightweight, soft and comfortable, 4-way stretchable, highly breathable, easy to wash, wear resistant
- Advanced Moisture Wicking : Special mesh design effectively moves sweat away from skin and onto the outer surface of the t-shirt so you can stay cool and dry throughout the day
- UPF 50+ : Long sleeve design protects you from the sun's harmful rays
- Premium Craftsmanship : Double-stitched sleeve and hems, stylish design
- Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers. Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, traveling, workout, training, and all sports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.