Winter Safety Vest, Class 2 High Visibility with Pockets, Green

  • Mfr # ST-WV300D-GNBK-2XL

  • Zoro # G916298895


product price: $42.79
/ea

Key Features

Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
ANSI Class
Class 2
Series
ST-WV300D
Reflective Tape Type
Tape with Silver Stripes
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-WV300D-GNBK-2XL
Zoro #
G916298895
UPC #
810175340272
Country of Origin
China

Dimensions

Size
2XL

Details

Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
ANSI Class
Class 2
Series
ST-WV300D
Reflective Tape Type
Tape with Silver Stripes
Color
Green
Material
Polyester
Item
Winter Safety Vest

Description

ProtectX Winter Safety Vest High Visbility Insulated Construction Vest Class 2 Hi Vis Workwear with Pockets, Green, 2X-Large


  • HIGH QUALITY: Stay visible and safe in high-risk environments with this hi vis vest, ensuring optimal visibility for road and construction work.
  • BUILT FOR DURABILITY: Made from a Wind-resistant PU-coated 300D oxford polyester shell, this safety vest is tough enough to withstand harsh winter conditions while maintaining long-lasting durability.
  • WARM INSULATION: Featuring 80 grams of insulation and a black 190T polyester interior, this Insulated safety vest keeps you warm and comfortable in cold weather without sacrificing flexibility.
  • HIGH VISIBILITY WITH REFLECTIVE ACCENTS: The silver reflective stripes enhance visibility, especially in low-light conditions, while the black bottom front adds a modern, stylish contrast.
  • MULTIPLE POCKETS FOR CONVENIENCE: Equipped with four total pockets, including three outer and one inner, this vest provides ample storage space for tools, devices, or personal items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.