
Winter Safety Vest, Class 2 High Visibility with Pockets, Green
Mfr # ST-WV300D-GNBK-L
Zoro # G816298889
product price: $42.79
/eaKey Features
ANSI Class
Class 2
Reflective Tape Type
Tape with Silver Stripes
Series
ST-WV300D
Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-WV300D-GNBK-L
Zoro #
G816298889
UPC #
810175340258
Country of Origin
China
Dimensions
Size
L
Details
ANSI Class
Class 2
Reflective Tape Type
Tape with Silver Stripes
Color
Green
Series
ST-WV300D
Item
Winter Safety Vest
Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
Material
Polyester
Description
ProtectX Winter Safety Vest High Visbility Insulated Construction Vest Class 2 Hi Vis Workwear with Pockets, Green, Large
- HIGH QUALITY: Stay visible and safe in high-risk environments with this hi vis vest, ensuring optimal visibility for road and construction work.
- BUILT FOR DURABILITY: Made from a Wind-resistant PU-coated 300D oxford polyester shell, this safety vest is tough enough to withstand harsh winter conditions while maintaining long-lasting durability.
- WARM INSULATION: Featuring 80 grams of insulation and a black 190T polyester interior, this Insulated safety vest keeps you warm and comfortable in cold weather without sacrificing flexibility.
- HIGH VISIBILITY WITH REFLECTIVE ACCENTS: The silver reflective stripes enhance visibility, especially in low-light conditions, while the black bottom front adds a modern, stylish contrast.
- MULTIPLE POCKETS FOR CONVENIENCE: Equipped with four total pockets, including three outer and one inner, this vest provides ample storage space for tools, devices, or personal items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.