Winter Safety Vest, High Visibility Construction Workwear Vest with Pockets, Black

  • Mfr # ST-WV300D-BKBK-XL

  • Zoro # G816298919


product price:  $45.95
/ea

Key Features

Series
ST-WV300D
Material
Polyester
Reflective Tape Type
Tape with Silver Stripes
Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-WV300D-BKBK-XL
Zoro #
G816298919
UPC #
810175340302
Country of Origin
China

Dimensions

Size
XL

Details

Series
ST-WV300D
Item
Winter Safety Vest
Material
Polyester
Reflective Tape Type
Tape with Silver Stripes
Features
Wind-Resistant, Multi-Pocket (3 Outer + 1 Inner)
Color
Black

Description

ProtectX Winter Safety Vest, High Visibility Insulated Construction Vest, Hi Vis Workwear with Pockets, Black, X-Large


  • HIGH QUALITY: Stay visible and safe in high-risk environments with this hi vis vest, ensuring optimal visibility for road and construction work.
  • BUILT FOR DURABILITY: Made from a Wind-resistant PU-coated 300D oxford polyester shell, this safety vest is tough enough to withstand harsh winter conditions while maintaining long-lasting durability.
  • WARM INSULATION: Featuring 80 grams of insulation and a black 190T polyester interior, this Insulated safety vest keeps you warm and comfortable in cold weather without sacrificing flexibility.
  • HIGH VISIBILITY WITH REFLECTIVE ACCENTS: The silver reflective stripes enhance visibility, especially in low-light conditions, while the black bottom front adds a modern, stylish contrast.
  • MULTIPLE POCKETS FOR CONVENIENCE: Equipped with four total pockets, including three outer and one inner, this vest provides ample storage space for tools, devices, or personal items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.