Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Shelf Bin, Cardboard, 12 in W, 4 1/2 in H, Black

  • Mfr # 37110

  • Zoro # G2819017


product price: $6.19
/ea

Key Features

Height
4 1/2 in
Width
12 in
Color
Black
Material
Cardboard
ESD Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37110
Zoro #
G2819017
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
12 in
Length
18 in
Overall Height
4 1/2 in
Overall Length
18 in
Overall Width
12 in
Overall L x W x H
18 in L x 12 in W x 4 1/2 in H
Outside Length
18 in
Outside Width
12 in
Outside Height
4 1/2 in
Hopper Height
2 1/4 in

Details

Item
Corrugated Shelf Bin
Color
Black
Material
Cardboard
ESD Conductive
Yes
Volume Capacity
861.42 cu in
Stacking Capacity
200 lb
Weight Capacity
200 lb
Electrostatic Discharge
Electrostatic Discharge Conductive
Mobility
Stationary
Stackable
Not Stacking Capable
Hangable
Not Hangable
Nestable
Not Nesting Capable
FDA Compliant
Not FDA Compliant
Standards
ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, ASTM D4060, REACH, RoHS 2
Surface Resistivity
1.00 x 10¿ ohm to Less than 1.00 x 10¿ ohm
NSF Certified
Not NSF Certified
Includes Dividers
Dividers Not Included
Number of Compartments
1
Ventilated
Ventilated
Hopper Style
Single-Sided
Metal Detectable
Not Metal Detectable
Includes Label Holder
Label Holder Not Included

Description

ESD Corrugated Shelf Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature Not Applicable, Overall Height 4 1/2 in, Overall Length 18 in, Overall Width 12 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots Not Applicable, Number of Long Divider Slots Not Applicable, Number of Short Divider Slots Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.