Zoro Homepage

Corrugated Shelf Bin, Cardboard, 8 in W, 4 1/2 in H, Black

  • Mfr # 37109

  • Zoro # G2819035


product price: $6.89
/ea

Key Features

Height
4 1/2 in
Width
8 in
Color
Black
Material
Cardboard
ESD Conductive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37109
Zoro #
G2819035
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
8 in
Length
18 in
Overall Width
8 in
Overall Length
18 in
Overall Height
4 1/2 in
Overall L x W x H
18 in L x 8 in W x 4 1/2 in H
Outside Length
18 in
Outside Height
4 1/2 in
Outside Width
8 in
Hopper Height
2 1/4 in

Details

Item
Corrugated Shelf Bin
Color
Black
Material
Cardboard
ESD Conductive
Yes
Volume Capacity
568.17 cu in
Stacking Capacity
200 lb
Electrostatic Discharge
Electrostatic Discharge Conductive
Mobility
Stationary
Weight Capacity
200 lb
Nestable
Not Nesting Capable
Stackable
Not Stacking Capable
Hangable
Not Hangable
FDA Compliant
Not FDA Compliant
Surface Resistivity
1.00 x 10¿ ohm to Less than 1.00 x 10¿ ohm
Standards
ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD STM11.11, ASTM D4060, REACH, RoHS 2
Ventilated
Ventilated
Metal Detectable
Not Metal Detectable
Hopper Style
Single-Sided
Number of Compartments
1
Includes Dividers
Dividers Not Included
NSF Certified
Not NSF Certified
Includes Label Holder
Label Holder Not Included

Description

ESD Corrugated Shelf Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature Not Applicable, Overall Height 4 1/2 in, Overall Length 18 in, Overall Width 8 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots Not Applicable, Number of Long Divider Slots Not Applicable, Number of Short Divider Slots Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.