Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated

  • Mfr # 37750

  • Zoro # G7911382


product price: $25.85
/ea

Key Features

Overall Width
11 3/8 in
Overall Length
18 in
Overall Height
1 3/4 in
Outside Height
14 in
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37750
Zoro #
G7911382
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 3/8 in
Overall Length
18 in
Overall Height
1 3/4 in
Outside Height
14 in
Outside Width
14 in
Inside Width
11 3/8 in
Outside Length
20 in
Inside Length
18 in
Bottom Inside Width
11 3/8 in
Bottom Inside Length
18 in
Inside Height
1 3/4 in

Details

Item
ESD Tray
Material
Cardboard
Color
Black
ESD Conductive
Yes
Tray Item
Tray
Resists
Abrasion
Load Capacity
8 lb
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, ANSI/ESD S541, ANSI/ESD STM11.11
Temp. Range
32 Degrees to 200 Degrees F
Resistant To
Abrasion
Stackable
Stacking Capable
Shape
Rectangular
Weight Capacity
8 lb
Electrostatic Discharge
Electrostatic Discharge Conductive
Maximum Operating Temperature
200 Degrees F
Surface Resistivity
1.00 x 10¿ ohm to Less than 1.00 x 10¿ ohm
Drop Sides
Does Not Include Drop Sides
Minimum Operating Temperature
32 Degrees F

Description

ESD Tray, Bottom Inside Length 18 in, Bottom Inside Width 11 3/8 in, Inside Height 1 3/4 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Cardboard, Overall Height 1 3/4 in, Overall Length 18 in, Overall Width 11 3/8 in, Weight Capacity 8 lb, Drop Sides Does Not Include Drop Sides, Stackable Stacking Capable, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Pack Quantity 1, Resistant To Abrasion, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.