Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Tray, 25in.Lx19in.Wx7-1/2in.D

  • Mfr # 37751

  • Zoro # G8329447


product price: $52.65
/ea

Key Features

Overall Width
19 in
Overall Length
25 in
Overall Height
2 3/4 in
Material
Cardboard
Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37751
Zoro #
G8329447
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in
Overall Length
25 in
Overall Height
2 3/4 in
Outside Height
7 1/2 in
Outside Width
19 in
Outside Length
25 in
Inside Width
17 1/4 in
Inside Length
22 7/8 in
Bottom Inside Width
17 1/4 in
Bottom Inside Length
22 7/8 in
Inside Height
2 3/4 in

Details

Item
ESD Tray
Material
Cardboard
Load Capacity
10 lb
ESD Conductive
Yes
Tray Item
Tray
Resists
Abrasion
Color
Black
Temp. Range
32 Degrees to 200 Degrees F
Standards
ANSI/ESD S20.20, ANSI/ESD S4.1, ANSI/ESD S541, ANSI/ESD STM11.11
Electrostatic Discharge
Electrostatic Discharge Conductive
Surface Resistivity
1.00 x 10¿ ohm to Less than 1.00 x 10¿ ohm
Weight Capacity
10 lb
Maximum Operating Temperature
200 Degrees F
Resistant To
Abrasion
Minimum Operating Temperature
32 Degrees F
Drop Sides
Does Not Include Drop Sides
Shape
Rectangular
Stackable
Stacking Capable

Description

ESD Tray, Bottom Inside Length 22 7/8 in, Bottom Inside Width 17 1/4 in, Inside Height 2 3/4 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Cardboard, Overall Height 2 3/4 in, Overall Length 25 in, Overall Width 19 in, Weight Capacity 10 lb, Drop Sides Does Not Include Drop Sides, Stackable Stacking Capable, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 32 Degrees F, Pack Quantity 1, Resistant To Abrasion, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.