Antifatigue Mat, 36 in L x 24 in W, 5/8 in Thickness, Closed Cell Vinyl Foam, Black

  • Mfr # PR523TB

  • Zoro # G015696936


product price:  $43.15
/ea

Key Features

Color
Black
Length
36 in
Width
24 in
Thickness
5/8 in
Surface Material
Closed Cell Vinyl Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR523TB
Zoro #
G015696936
UPC #
700371983468
Country of Origin
United States

Dimensions

Length
36 in
Width
24 in
Thickness
5/8 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Closed Cell Vinyl Foam
Mat Shape
Rectangle

Description

Protex Premier-Tred anti-fatigue matting. From retail check counters, to nursing stations to hotel registration desks, anti-fatigue matting is the most inexpensive, yet beneficial method for preventing lower back and lower limb discomfort for your employees. In conditions where lengthy periods of standing exist, worker discomfort and fatigue can impact productivity, absenteeism, and health care cost negatively and needlessly. We manufacture a complete line of anti-fatigue matting products that provide comfort, safety and increased productivity in the workplace.


  • Provides cushion for workers
  • Prevents worker discomfort and fatigue
  • Positively impacts worker productivity
  • Beveled edges
  • Non-slip texture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.