Closed Cell Vinyl Foam, 5/32 in Thick, 30 in W x 60 in L, Black, 2 PK

  • Mfr # FHM6030G

  • Zoro # G815700796


product price:  $136.99
/pk 2, $68.50/ea
Free Shipping & Returns

Key Features

Mat Color
Black
Material
Closed Cell Vinyl Foam
Overall Width
30 in
Overall Length
60 in
Mat Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHM6030G
Zoro #
G815700796
UPC #
700371983505
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Length
60 in
Mat Thickness
5/32 in

Details

Mat Color
Black
Material
Closed Cell Vinyl Foam

Description

Protex Premier-Tred anti-fatigue matting. From retail check counters, to nursing stations to hotel registration desks, anti-fatigue matting is the most inexpensive, yet beneficial method for preventing lower back and lower limb discomfort for your employees. In conditions where lengthy periods of standing exist, worker discomfort and fatigue can impact productivity, absenteeism, and health care cost negatively and needlessly. We manufacture a complete line of anti-fatigue matting products that provide comfort, safety and increased productivity in the workplace.


  • Floor mat can be placed at sink, urinal, or water fountain to prevent slips and promote sanitation
  • Silver and copper ions help ensure cleanliness
  • 100% recycled polyester top layer absorbs moisture to help keep puddles from forming
  • Extruded thermoplastic backing contains moisture barrier to protect floor from water damage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products