Protex Through-The-Door Depository Drop Box, Beige, 10"W x 4-1/4"D x 15"H

  • Mfr # WSS-159

  • Zoro # G102609023


product price: $397.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSS-159
Zoro #
G102609023
UPC #
837654461334
Country of Origin
United States

Description

PROTEX THROUGH-THE-DOOR DEPOSITORY DROP BOX WSS-159 - 10"W X 4-1/4"D X 15"H, BEIGE THROUGH-THE-DOOR LOCKING DROP BOX. HEAVY DUTY DROP BOX DESIGNED FOR CASH, KEYS, CAR REMOTES, AND BULKY ITEMS. FITS IN A DOOR UP TO 2" THICK. UNIT SLOT ACCEPTS STANDARD DVD CASES. FEATURES
    DESIGNED TO BE MOUNTED ON A DOOR FROM THE INSIDE WITH THE DROP DOOR SHOWING THROUGH THE OUTSIDE PIANO HINGE DROP DOOR OPENING THICK ENOUGH TO DROP KEYS METAL BAFFLE TO PROTECT DROP OPENING FROM FISHING PRE-DRILLED MOUNTING HOLES IN BACK FOR DOOR MOUNTING MOUNTING HARDWARE FOR WOOD IS INCLUDED TWO TUBULAR KEYS INCLUDED FOUR BOLTS INCLUDED. SCREW REQUIREMENTS ARE VARIABLE FOR EACH DOOR, SO SCREWS ARE NOT INCLUDED. REINFORCED DOUBLE STEEL DOOR TO PROTECT AGAINST PRYING THE PERFECT WAY TO LOCK AND SECURE CASH, KEYS, MAIL, CAR REMOTES, SMALL ENVELOPES AND MORE USE AS A MAIL COLLECTION BOX FOR ALL OUT-GOING OFFICE MAIL REQUIRES CUTTING A RECTANGULAR CUTOUT IN THE DOOR INCLUDES A REMOVABLE AND ADJUSTABLE METAL FRAME TO HIDE THE ROUGH CUTS MAXIMUM THICKNESS OF ITEM TO DROP IS 1-1/8" THICK SPECIFICATIONS
      EXTERIOR DIMENSIONS: 10" (W) X 15" (H) X 4-1/4" (D) DOOR CLEARANCE: 7-1/8" (W) X 6-1/4" (H) DROP OPENING: 7-3/8" (W) X 1-3/8" (H) (7/8" DROP CLEARANCE) DOOR THICKNESS: 1/8" CUBIC INCHES: 313 WEIGHT: 15 LBS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.