Protex Through-The-Wall Letter Payment Depository Drop Box WDS-311 - 14"W x 8-3/4"D x 15"H, Beige

  • Mfr # WDS-311

  • Zoro # G402571839


product price:  $335.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS-311
Zoro #
G402571839
UPC #
837654461198
Country of Origin
Taiwan, Province of China

Description

PROTEX THROUGH-THE-WALL LETTER PAYMENT DEPOSITORY DROP BOX WDS-311 - 14"W X 8-3/4"D X 15"H, BEIGE THROUGH-THE-WALL LOCKING DROP BOX: HEAVY DUTY DROP BOX DESIGNED TO BE INSTALLED BETWEEN THE WALL STUDS. ADJUSTS TO FIT THROUGH WALLS ANYWHERE BETWEEN 4" TO 10" IN THICKNESS. FEATURES
    TUBULAR-STYLE KEY LOCK WITH DOUBLE "D" CONFIGURATION (CAN BE RETROFITTED WITH OTHER CAM LOCKS) PIANO HINGE DROP SLOT OPENING (12-3/8") LONG ENOUGH TO DROP LEGAL SIZE PAPER OR LARGE ENVELOPES METAL BAFFLE TO PROTECT DROP OPENING FROM FISHING PRE-DRILLED MOUNTING HOLES ON SIDES FOR IN-THE-WALL INSTALLATION INSTALLATION HARDWARE INCLUDED TWO TUBULAR KEYS INCLUDED REINFORCED DOUBLE STEEL DOOR TO PROTECT AGAINST PRYING THE PERFECT WAY TO LOCK AND SECURE RENT CHECKS, LETTERS, MAIL, CASH PAYMENTS, LARGE ENVELOPES AND MORE DROP FROM ONE SIDE AND COLLECT FROM THE OPPOSITE SIDE DESIGNED TO BE INSTALLED IN THE WALL BETWEEN STANDARD (16" ON CENTER) WALL STUDS REQUIRES CUTTING THE DRYWALL BETWEEN THE STUDS INCLUDES TWO REMOVABLE AND ADJUSTABLE METAL FRAMES TO HIDE THE ROUGH CUTS MAXIMUM THICKNESS OF ITEM TO DROP IS 1/2" THICK SPECIFICATIONS
      EXTERIOR DIMENSIONS: 14" (W) X 15" (H) X 8-3/4" (D) DOOR CLEARANCE: 11-1/4" (W) X 5-1/4" (H) DROP OPENING: 12-3/8" (W) X 1/2" (H) DOOR THICKNESS: 1/8" WEIGHT: 22 LBS.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.