Zoro Homepage

Protex Wall Drop Box with Adjustable Chute & Keyed Lock, 12 x 6 x 16, Beige

  • Mfr # MDL-170

  • Zoro # G308651468


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Outside Height
16
Outside Width
12
Outside Depth
6
Material
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL-170
Zoro #
G308651468
UPC #
837654461303
Country of Origin
China

Dimensions

Outside Height
16
Outside Width
12
Outside Depth
6

Details

Material
Steel
Color
Tan
Item
Drop Box
Lock Style
Through-the-Wall Drop Box

Description

Wall Drop Box with Adjustable Chute & Keyed Lock MDL-170 12 x 6 x 16 Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.