Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Polyisoprene, 7, 400 PK, Ivory

  • Mfr # 2D72PT70X

  • Zoro # G313085319


product price: $2,198.99
/pk 400, $5.50/ea
Free Shipping & Returns

Key Features

Color
Ivory
Material
Polyisoprene
Sterile/Non-Sterile
Sterile
Texture
Smooth
Cuff Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D72PT70X
Zoro #
G313085319
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7

Details

Item
Disposable Gloves
Color
Ivory
Material
Polyisoprene
Sterile/Non-Sterile
Sterile
Texture
Smooth
Cuff Style
Standard

Description

Engineered to protect in a wide array of clinical cases Proprietary hand mold with an independent thumb design allows for an anatomical fit and natural movement in the fingers, thumb and palm Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.