Zoro Homepage

Prothane 6-116 Track Cab Mounts for 2001-2005 Ford Explorer Sport - Red

  • Mfr # 6-116

  • Zoro # G104075321


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-116
Zoro #
G104075321
UPC #
636169198274
Country of Origin
China

Description

Body Mount Bushings Explorer Sport Trac 01-05 2WD 4WD;If the original body mount bushings on your 01-05 Sport Trac are worn or crushed, This complete body mount kit will replace all of the factory bushings on your Ford and make a solid connection between the body and the frame.;The OE (Original Equipment) body mount bushings on your Sport Trac are made of rubber, or in some cases foam, which is great at absorbing vibrations but doesn't hold up to the wear and tear of daily driving. Eventually they will need to be replaced, but instead of installing more OE body mounts that are destined to fail you could use durable, longer lasting polyurethane body mounts.

The OE (Original Equipment) body mount bushings on your Sport Trac are made of rubber, or in some cases foam, which is great at absorbing vibrations but doesn't hold up to the wear and tear of daily driving. Eventually they will need to be replaced, but instead of installing more OE body mounts that are destined to fail you could use durable, longer lasting polyurethane body mounts.

Features
  • Track Cab Mounts
Compatibility
  • 2001-2005 Ford Explorer Sport
Specifications
  • Material: Polyurethane
  • Weight: 6.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.