Zoro Homepage

Universal Coil Spring Isolators, Red - Pair

  • Mfr # 19-1706

  • Zoro # G115781143


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-1706
Zoro #
G115781143
UPC #
636169148040
Country of Origin
China

Description

Models to fit most vehicle applications. Solves the common problem of worn or rotted OEM rubber pads. Reduces noise and looks great. This product is made of high-quality materials to serve you for years to come. Designed using state-of-the-art technology and with users in mind. Features -High quality at an affordable price -Expertly made from premium materials -Built to match your exact requirements Specifications - Finish: Red - Material: Polyurethane - Inside Diameter: 49.85 mm - Lip Outer Diameter: 57.33 mm - Outer Diameter: 85.42 mm - Pad Thickness: 7.30 mm - Lip Height: 14.01 mm - Total Height: 22.25 mm - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.