Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Pivot Bushing Kit - 1.5 for 0.5 in. Bolt - Red

  • Mfr # 19-605

  • Zoro # G816303521


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-605
Zoro #
G816303521
UPC #
636169172168
Country of Origin
China

Description

Prothane Universal Flange Type Bushings;If you are in the market for universal flange type polyurethane bushings you've come to the right place. If you are a fabricator needing a bushing to finish your design this is the place to be. Or if you've just come from your vehicle page and are needing a universal bushing you're where you need to be. Prothane's polyurethane is an excellent material for bushings. Resistant to chemical oils and weathering poly bushings are far more durable than rubber and will outperform any bushing out there. If you are in the market for universal flange type polyurethane bushings you've come to the right place. If you are a fabricator needing a bushing to finish your design this is the place to be. Or if you've just come from your vehicle page and are needing a universal bushing you're where you need to be. So if you are having an issue finding a bushing for your specific needs below is information to help you find a matching bushing from Prothane's selection of universal flange type bushings. Features -Universal Pivot Bushing Kit Specifications - Material: Polyurethane - Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.