Hose Clamp, 5/8 in. Band, Stainless, SAE Size 096, Range 5-1/2 in. - 6-1/2 in., 2PK

  • Mfr # 33614

  • Zoro # G014599634


product price: $9.69
/pk 2, $4.85/ea
Sold in multiples of 3 for $29.07

Key Features

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
301 Stainless
Max. Clamp Dia.
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33614
Zoro #
G014599634
UPC #
876026006223
Country of Origin
China

Dimensions

Max. Clamp Dia.
6-1/2"
Min. Clamp Dia.
5-1/2"
Hose Clamp Band Width
5/8"
Screw Size
8 MM Slotted Hex Head

Details

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
301 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.