Hose Clamp, 9/16 in. Band, Stainless, SAE Size 104, Range 6-3/16 in. - 7 in., 4PK

  • Mfr # 33535

  • Zoro # G014599726


product price:  $14.99
/pk 4, $3.75/ea
Sold in multiples of 3 for $44.97

Key Features

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
301 Stainless
Max. Clamp Dia.
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33535
Zoro #
G014599726
UPC #
876026005417
Country of Origin
China

Dimensions

Max. Clamp Dia.
7"
Min. Clamp Dia.
6-3/16"
Hose Clamp Band Width
9/16"
Screw Size
8 MM Slotted Hex Head

Details

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
301 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.