Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Constant Tension, SAE Size 362, Range 2-3/4 in. - 3-5/8 in., Pack of 1

  • Mfr # 33701

  • Zoro # G414599708


product price: $5.65
/ea
Sold in multiples of 4 for $22.60

Key Features

Clamp Type
Constant Tension
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
Galvanized Steel
Max. Clamp Dia.
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33701
Zoro #
G414599708
UPC #
876026006230
Country of Origin
China

Dimensions

Max. Clamp Dia.
3-5/8"
Min. Clamp Dia.
2-3/4"
Hose Clamp Band Width
5/8"
Screw Size
9 MM Hex Head

Details

Clamp Type
Constant Tension
Hose Clamp Band Material
301 Stainless
Hose Clamp Housing Material
301 Stainless
Hose Clamp Screw Material
Galvanized Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.