Zoro Homepage

Hose Clamp, Mini Key, Stainless, SAE Size 10, Range 9/16 in. - 1-1/16 in., 4PK

  • Mfr # 33263

  • Zoro # G114599657


product price: $4.59
/pk 4, $1.15/ea
Sold in multiples of 5 for $22.95

Key Features

Clamp Type
Mini Turn Key
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless
Max. Clamp Dia.
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33263
Zoro #
G114599657
UPC #
876026006094
Country of Origin
China

Dimensions

Max. Clamp Dia.
1-1/16"
Min. Clamp Dia.
9/16"
Hose Clamp Band Width
5/16"
Screw Size
SS Screw with Plastic Key

Details

Clamp Type
Mini Turn Key
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.