Zoro Homepage

Hose Clamp, Quick Release, Stainless, Range 1-3/4 in. to 16 in., Pack of 1

  • Mfr # 33712

  • Zoro # G914599666


product price: $12.25
/ea
Sold in multiples of 2 for $24.50

Key Features

Clamp Type
Quick Release
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless
Max. Clamp Dia.
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33712
Zoro #
G914599666
UPC #
876026008159
Country of Origin
China

Dimensions

Max. Clamp Dia.
16"
Min. Clamp Dia.
1-3/4"
Hose Clamp Band Width
1/2"
Screw Size
5 MM Allen

Details

Clamp Type
Quick Release
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.