Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, Quick Release, Stainless, Range 2-1/16 in. to 12-5/16 in., Pack of 1

  • Mfr # 33711

  • Zoro # G314599655


product price: $11.49
/ea
Sold in multiples of 2 for $22.98

Key Features

Clamp Type
Quick Release
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless
Hose Clamp Band Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33711
Zoro #
G314599655
UPC #
876026008142
Country of Origin
China

Dimensions

Max. Clamp Dia.
12-5/16"
Min. Clamp Dia.
2-1/16"
Hose Clamp Band Width
1/2"
Screw Size
5 MM Allen

Details

Clamp Type
Quick Release
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.