Zoro Homepage

Hose Clamp, Stainless, SAE Size 64, Range 3-9/16 in. - 4-1/2 in., 10PK

  • Mfr # 33017

  • Zoro # G014599689


product price: $16.45
/pk 10, $1.65/ea
Sold in multiples of 2 for $32.90

Key Features

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless
Hose Clamp Band Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33017
Zoro #
G014599689
UPC #
876026005868
Country of Origin
China

Dimensions

Max. Clamp Dia.
4-1/2"
Min. Clamp Dia.
3-9/16"
Hose Clamp Band Width
1/2"
Screw Size
8 MM Slotted Hex Head

Details

Clamp Type
Worm Gear Hose Clamp
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.