Zoro Homepage

Hose Clamp, T-Bolt, Stainless, Range 1-5/8 in. - 1-7/8 in., Each

  • Mfr # 33730

  • Zoro # G114599664


product price: $6.39
/ea
Sold in multiples of 4 for $25.56

Key Features

Clamp Type
Channel Bridge T-Bolt
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless
Max. Clamp Dia.
1-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33730
Zoro #
G114599664
UPC #
876026007909
Country of Origin
China

Dimensions

Max. Clamp Dia.
1-7/8"
Min. Clamp Dia.
1-5/8"
Hose Clamp Band Width
3/4"
Screw Size
10 MM Hex Head

Details

Clamp Type
Channel Bridge T-Bolt
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.