Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Clamp, T-Bolt, Stainless, SAE Size 148, Range 5-1/2 in. - 5-13/16 in., Each

  • Mfr # 33740

  • Zoro # G414599678


product price: $6.75
/ea
Sold in multiples of 4 for $27.00

Key Features

Clamp Type
Channel Bridge T-Bolt
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless
Max. Clamp Dia.
5-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33740
Zoro #
G414599678
UPC #
876026008005
Country of Origin
China

Dimensions

Max. Clamp Dia.
5-13/16"
Min. Clamp Dia.
5-1/2"
Hose Clamp Band Width
3/4"
Screw Size
10 MM Hex Head

Details

Clamp Type
Channel Bridge T-Bolt
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.