
Hose Clamp, T-Bolt, Stainless, SAE Size 92, Range 3-3/4 in. - 4-1/16 in., Pack of 1
Mfr # 33706
Zoro # G014599672
product price: $6.95
/eaSold in multiples of 4 for $27.80
Key Features
Clamp Type
Channel Bridge T-Bolt
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless
Max. Clamp Dia.
4-1/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33706
Zoro #
G014599672
UPC #
876026006285
Country of Origin
China
Dimensions
Max. Clamp Dia.
4-1/16"
Min. Clamp Dia.
3-3/4"
Hose Clamp Band Width
3/4"
Screw Size
10 MM Hex Head
Details
Clamp Type
Channel Bridge T-Bolt
Hose Clamp Band Material
304 Stainless
Hose Clamp Housing Material
304 Stainless
Hose Clamp Screw Material
304 Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.