Hose Clamp, Turn Key Dryer, Stainless, SAE Size 80, Range 4-1/16 in. - 5-1/2 in., 2PK

  • Mfr # 33718

  • Zoro # G614599706


product price: $10.55
/pk 2, $5.28/ea
Sold in multiples of 2 for $21.10

Key Features

Clamp Type
Turn Key
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless
Max. Clamp Dia.
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33718
Zoro #
G614599706
UPC #
876026006315
Country of Origin
China

Dimensions

Max. Clamp Dia.
5-1/2"
Min. Clamp Dia.
4-1/16"
Hose Clamp Band Width
1/2"
Screw Size
Stainless Turn Key

Details

Clamp Type
Turn Key
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.