Zoro Homepage

Mini Hose Clamp, Stainless, SAE Size 6, Range 7/16 in. - 11/16 in., 10PK

  • Mfr # 33201

  • Zoro # G514599677


product price: $11.69
/pk 10, $1.17/ea
Sold in multiples of 2 for $23.38

Key Features

Clamp Type
Mini Worm Gear
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless
Max. Clamp Dia.
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33201
Zoro #
G514599677
UPC #
876026006025
Country of Origin
China

Dimensions

Max. Clamp Dia.
11/16"
Min. Clamp Dia.
7/16"
Hose Clamp Band Width
5/16"
Screw Size
6 MM Slotted Hex Head

Details

Clamp Type
Mini Worm Gear
Hose Clamp Band Material
201 Stainless
Hose Clamp Housing Material
201 Stainless
Hose Clamp Screw Material
201 Stainless

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.