1-1/2" Drive Universal Joint SAE
Mfr # J15670A
Zoro # G6212254
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1-1/2"
Finish
Black Oxide
Overall Length
6 19/64 in
Material
Steel
Impact Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J15670A
Zoro #
G6212254
UPC #
662679054366
Country of Origin
United States
Dimensions
Drive Size
1-1/2"
Overall Length
6 19/64 in
Size
1-1/2 in
Socket Depth
Standard
Output Drive Size
1 1/2 in
Input Drive Size
1 1/2 in
Hub Diameter
6 19/64 in
Description
Tight tolerances for snug fit on fastener
Used wherever powered drive tools are used to install or remove fasteners
Designed to withstand the high torque and force associated with impact tools in repetitive application
Additional Features:
- Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil
- Position at appropriate angle to turn fasteners where obstructions prevent a straight application
- Ball design which allows for a 30° working angle
- Smooth 360° rotation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.