Zoro Homepage
This item is Discontinued.
Proto 1 1/2 in Drive, 46mm 6 pt Metric Socket, 6 Points J15046M

1 1/2 in Drive, 46mm 6 pt Metric Socket, 6 Points (Discontinued)

  • Mfr # J15046M
  • Zoro # G5757361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J15046M
Zoro #
G5757361
UPC #
662679157708
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
46mm
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Size
46 mm
Socket Length
3 1/2 in

Details

Item
Impact Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Standards
ASME B107.2
Drive Type
Impact
Socket Type
Impact
Output Type
6 pt
Category Type
Impact Socket
Features
Stamped Size for Easy Reference, Side Locking Hole, Torque Plus Design
Impact Rated
Yes
Material
Steel
Measurement Type
Metric
Socket Shape
6-Point
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Tether Ready
No
Locking
Yes
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 46 mm, 6-Point, Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Standards ASME B107.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.