Zoro Homepage

1 1/2 in Drive Impact Socket 36 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # J15036M

  • Zoro # G3671315


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Size
36mm
Overall Length
3 1/8 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J15036M
Zoro #
G3671315
UPC #
662679974497
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
36mm
Overall Length
3 1/8 in
Socket Depth
Standard
Socket Size
36 mm
Socket Length
3 1/8 in

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.