Zoro Homepage

1-1/2 in Drive Impact Socket Deep Socket, Black Oxide

  • Mfr # PO15064L

  • Zoro # G802019375


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1-1/2 in
Size
4 in
Overall Length
7 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO15064L
Zoro #
G802019375
UPC #
626793809158
Country of Origin
United States

Dimensions

Drive Size
1-1/2 in
Size
4 in
Overall Length
7 in
Socket Depth
Deep
Nut Depth
3-19/64 in
Nut End Outside Dia.
5-3/4 in
Drive End Outside Dia.
3-1/4 in
Bolt Clearance Depth
4-7/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.