Zoro Homepage

1-3/16" Cold Chisel

  • Mfr # J86A1X8S2

  • Zoro # G2318215


product price: $23.49
/ea

Key Features

Length
8 1/4 in
Material
Steel
Tip Size
1 3/16 in
Application
Demolition
Features
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86A1X8S2
Zoro #
G2318215
UPC #
662679035631
Country of Origin
United States

Dimensions

Length
8 1/4 in
Tip Size
1 3/16 in
Shank Width
1 in
Overall Length
8 1/4 in
Blade Width
1 3/16 in

Details

Item
Cold Chisel
Material
Steel
Application
Demolition
Features
Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel
Characteristics
Modified Parabolic Striking End
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
No
Grip Style
Plain
Weight
1.56 lb
Heat-Treated
Yes
Blade Tip Shape
Pointed
Tether Ready
No
Includes Striking Cap
Yes
Standards
ASME B107.47M
Handle Material
Steel
Material Applications
For Metal
Finish
Black Oxide
Includes Handle
No
Chisel Type
Cold Chisel
Corrosion-Resistant
Yes

Description

Made from S2 steel and specially heat-treated for greater strength and durability
Hand ground cutting edge to the exact angle for cutting through tough metals
Modified parabolic striking end to help reduce mushrooming and chipping. Black oxide finish to help prevent rust corrosion; extending tool life and performance

Additional Features:

  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.