Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 1-7/8" Size, SAE, Impact Socket, 12 Pts

  • Mfr # J10030T

  • Zoro # G7621065


product price: $55.99
/ea

Key Features

Drive Size
1 in
Overall Length
2 13/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J10030T
Zoro #
G7621065
UPC #
662679112622
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-7/8 in
Overall Length
2 13/16 in
Socket Depth
Standard
Socket Size
1 7/8 in
Socket Length
2 13/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Type
Impact
Impact Rated
Yes
Material
Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Output Type
12 pt
Measurement Type
SAE
Standards
ASME B107.110-2012
Socket Shape
12-Point
Locking
Yes
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.