Zoro Homepage

1" Dr, 15/16" Size, SAE Impact Socket, 4 Pts

  • Mfr # J10015SS

  • Zoro # G7451561


product price: $39.85
/ea

Key Features

Drive Size
1 in
Size
15/16 in
Overall Length
2 1/2 in
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J10015SS
Zoro #
G7451561
UPC #
662679370206
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
15/16 in
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Size
15/16 in
Socket Length
2 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
4
Finish
Black Oxide
Output Type
4 pt
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Impact
Material
Alloy Steel
Drive Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards
ASME B107.2
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Non-Magnetic
No
Socket Shape
4-Point
Tether Ready
No
Locking
Yes
Includes Locking
Locking Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
Tight tolerances for snug fit on fastener
Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners

Additional Features:

  • Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
  • Impact sockets are used wherever powered drive tools are used to install or remove fasteners
  • Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
  • Features two through holes and a groove to accept a Proto® Retaining Ring or pin and O-ring to help secure the socket to the drive tool anvil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.