Proto
1 in Drive Impact Socket 30 mm, 6 Deep, black oxide
Mfr # J10030ML
Zoro # G7624337
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4 in
Explore More Products
- PROTO 1 in Drive Impact Socket 75 mm, 6 Deep, black oxide J10075ML
- PROTO 1 in Drive Impact Socket 60 mm, 6 Deep, black oxide J10060ML
- PROTO 1 in Drive Impact Socket 32 mm, 6 Deep, black oxide J10032ML
- PROTO 1 in Drive Impact Socket 1 in Size 4 pt Standard Depth, Black Oxide J10016SS
- PROTO 1 in Drive Impact Socket 1 1/4 in, 12 Standard, black oxide J10020T
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide J6907M
- PROTO SKT 1/2DR IMPACT DP 6PT 7/8 POUW-1528-2
- PROTO IMP SKT 1/2" DR 11MM 6PT DEEP POJ7311M
- PROTO SKT IMP 3/4DR 1-13/16 6PT PO07529
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 42 mm, 6 Standard, Black Phosphate 49-66-6605
- K-TOOL INTERNATIONAL 1" Drive Impact Socket 6 black oxide KTI-35138
- Proto Impact Sockets