Shop PERFORMANCE TOOL
See all product information
Create Account
3/4 in. Dr 30mm Deep Impact Socket, Chrome Moly, Phosphate Coated
- Mfr # M743-30
- Zoro # G523310294
product price:Â
$
25.49
/ea
Key Features
Drive Size
3/4 in
SAE or Metric
Metric
Number of Points
6 point
Material
Chrome Molybdenum Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M743-30
- Zoro #
- G523310294
- UPC #
- 39564123566
- Country of Origin
- Taiwan, Province of China
- Item
- Socket 6pt Deep Impact
- SAE or Metric
- Metric
- Number of Points
- 6 point
- Material
- Chrome Molybdenum Steel
- Color
- Black
- Grade
- Professional
- Drive End Type
- Hex
- Impact Rated
- Yes
- Driver Type
- Hex
Dimensions
- Drive Size
- 3/4 in
- Size
- 30 mm
- Socket Depth
- Deep
Description
The Performance Tool Drop Forged Chrome Molybdenum Steel tool is a reliable and durable option for any toolbox. With maximum strength and longevity, this tool is built to last. The rounded corners provide a tighter grip on fasteners, reducing the likelihood of slipping and minimizing the risk of injury. The large size laser etching ensures easy identification, saving you time and effort when searching for the right tool. The black phosphate coating provides reliable protection against rust and corrosion for increased longevity. The tool's optimal wall thickness allows for both strength and access on fasteners with restrictions, making it a versatile addition to any tool collection. Get the Performance Tool for strength, durability, and optimal access to get the job done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.