Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points

  • Mfr # JRR10040

  • Zoro # G2677753


product price: $7.25
/ea

Key Features

Drive Size
1"
Finish
Plastic Coated
Overall Length
3/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JRR10040
Zoro #
G2677753
UPC #
662679978112
Country of Origin
United States

Dimensions

Drive Size
1"
Size
2 1/2 in Groove dia, 2.71 in Hub dia
Overall Length
3/16 in
Ring Inner Diameter
2 1/2 in
For Drive Size
1 in
Groove Diameter
2 1/2 in
Hub Diameter
2 11/16 in
Pin Overall Length
3/16 in

Details

Item
Retaining Ring
Finish
Plastic Coated
SAE or Metric
SAE
Number of Points
6
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Features
Crush Gauge
Impact Rated
Yes
Measurement Type
SAE
Material
Resin
Pin Style
One Piece
Ring Material
Resin
Crush Gauge
Yes
Pin Material
Resin
Series
Proto
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Included

Description

Large drive size crush gauge retaining ring
Part numbers are embossed on the rings near the point at which the pin and ring meet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.