Shop PROTO
See all product information
Create Account
1 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide
- Mfr # J10014L
- Zoro # G3255357
product price:
$
39.95
/ea
Key Features
Drive Size
1 in
Overall Length
3 3/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J10014L
- Zoro #
- G3255357
- UPC #
- 662679370169
- Country of Origin
- United States
Dimensions
- Drive Size
- 1 in
- Size
- 7/8 in
- Overall Length
- 3 3/4 in
- Socket Depth
- Deep
- Socket Size
- 7/8 in
- Socket Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole