Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm(12 pt.) Hand Socket
- Mfr # 2325055
- Zoro # G823581318
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2325055
- Zoro #
- G823581318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5.5mm 1/4 Inch Drive 12-Point Chrome Vanadium Steel Durable Finish - 2325055 Professional Hand Socket This 5.5mm, 12-point hand socket is built for controlled fastening on a 1/4in drive. With a compact 25mm (0.98in) overall length, it fits neatly into tight work areas while maintaining the secure engagement expected from a 12-point design. Manufactured from chromium-vanadium steel alloy and finished with a chrome-polished, corrosion-resistant surface, it's designed for long service life in professional toolboxes. Permanent size stamping supports quick identification and better tool organization on the job. Key Benefits 5.5mm 12-point profile helps maintain a secure, consistent fastener fit. 1/4in drive size suits common ratchets, extensions, and hand tool setups. Compact 25mm (0.98in) length improves access in tight spaces. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Chrome polished finish offers a tough, corrosion-resistant protective surface. Stamped size markings support fast identification and better tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while retaining its finish and easy-to-read markings. SKU: 2325055. It's a reliable choice for organized, repeatable work where strength, corrosion resistance, and standardized quality matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.