Zoro Homepage

1" Drive Deep Impact Socket Set, Metric, 8 pcs

  • Mfr # J76104

  • Zoro # G8514554


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J76104
Zoro #
G8514554
UPC #
662679125318
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Size Range
27 mm to 41 mm
Socket Depth
Deep
Deep Socket Size
27 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm
Deep Socket Style/Size
Deep 6-Point: 27mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm
Socket Size
27 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, 41 mm

Details

Item
Deep Impact Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(8) Impact Deep Socket 1" Drive: 27mm, 30mm, 32mm, 33mm, 35mm, 36mm, 38mm, 41mm
Socket Type
6 pt Deep
Impact Rated
Yes
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Sockets Included
27mm, 30mm, 32mm, 33, 35mm, 36mm, 38, 41mm
Drive Type
Impact
Connection Type
Retaining Ring
Standards
ASME B107.110-2012
Deep Socket Point Styles Included
6
Insulated
No
Piece Count Range
2 to 25
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Number of Deep Sockets
8
Tether Ready
No
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Not Included
Locking
Yes
Non-Magnetic
No
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.