Zoro Homepage

1" Drive Deep Impact Socket Set, SAE, 8 pcs

  • Mfr # J76108

  • Zoro # G7538587


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J76108
Zoro #
G7538587
UPC #
662679125219
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Depth
Deep
Socket Size Range
7/8 in to 1 1/2 in
Deep Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 15/16 in, 7/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 15/16 in, 7/8 in
Deep Socket Style/Size
Deep 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 15/16 in, 7/8 in

Details

Item
Deep Impact Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) Impact Deep Socket 1" Drive: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-1/2"
Deep Socket Point Styles Included
6
Impact Rated
Yes
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Socket Type
6 pt Deep
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-3/16, 15/16 in, 7/8 in
Connection Type
Retaining Ring
Standards
ASME B107.110-2012
Drive Type
Impact
Insulated
No
Tether Ready
No
Locking
Yes
Socket Shape
6-Point
Includes Standard Sockets
Standard Sockets Not Included
Non-Sparking
No
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
18
Piece Count Range
2 to 25
Non-Magnetic
No
Includes Drive Tools
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Impact Rated Status
Impact Rated

Description

Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.