Zoro Homepage

1" Drive Impact Socket Set, SAE, 21pcs

  • Mfr # J76122

  • Zoro # G8514545


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Pieces
21
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J76122
Zoro #
G8514545
UPC #
662679125271
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Size Range
3/4 in to 2 in
Socket Depth
Standard
Standard Socket Style/Size
Standard 6-Point: 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2
Standard Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 7/8 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 7/8 in

Details

Item
Impact Socket Set
Number of Pieces
21
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(21) Impact Socket 1" Drive 6 Point 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"
Drive Type
Impact
Connection Type
Retaining Ring
Impact Rated
Yes
Standards
ASME B107.110-2012
Sockets Included
3/4 in through 2 in
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Socket Type
6 pt Std.
Std. Socket Point Styles Included
6
Insulated
No
Non-Magnetic
No
Includes Standard Sockets
Standard Sockets Included
Locking
Yes
Number of Standard Sockets
21
Piece Count Range
2 to 25
Tether Ready
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Not Included
Includes Drive Tools
No
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.