Zoro Homepage

1" Drive Impact Socket Set, SAE, 8 pcs

  • Mfr # J76103

  • Zoro # G8514511


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J76103
Zoro #
G8514511
UPC #
662679125288
Country of Origin
United States

Dimensions

Drive Size
1"
Socket Depth
Standard
Socket Size Range
1 1/16 in to 2 3/8 in
Socket Size
1 1/16 in, 1 1/4 in, 1 13/16 in, 1 5/8 in, 1 7/16 in, 2 3/16 in, 2 3/8 in, 2 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 13/16 in, 1 5/8 in, 1 7/16 in, 2 3/16 in, 2 3/8 in, 2 in
Standard Socket Style/Size
Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 13/16 in, 1 5/8 in, 1 7/16 in, 2 in, 2 3/16 in, 2 3/8 in

Details

Item
Impact Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) Impact Socket 1" Drive: 1-1/16", 1-1/4", 1-7/16", 1-5/8", 1-13/16", 2", 2-3/16", 2-3/8"
Std. Socket Point Styles Included
6
Sockets Included
1-1/16, 1-1/4, 1-13/16 in, 1-5/8 in, 1-7/16 in, 2, 2-3/16 in, 2-3/8 in
Features
TorquePlus Design, Side Locking Hole, Stamped Size for Easy Reference
Drive Type
Impact
Connection Type
Retaining Ring
Standards
ASME B107.110-2012
Impact Rated
Yes
Socket Type
6 pt Std.
Insulated
No
Non-Magnetic
No
Piece Count Range
2 to 25
Number of Standard Sockets
8
Locking
Yes
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Socket Shape
6-Point
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Drive Tools
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

Proto® Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM features apply
Stamped size for easy reference

Additional Features:

  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.