Zoro Homepage

1" Drive O Ring Red Plastic Coated

  • Mfr # JRR10042

  • Zoro # G3611352


product price: $7.25
/ea

Key Features

Drive Size
1"
Size
2-5/8 in Groove Diameter
Overall Length
3/16 in
SAE or Metric
SAE
Finish
Plastic Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRR10042
Zoro #
G3611352
UPC #
662679978129
Country of Origin
United States

Dimensions

Drive Size
1"
Size
2-5/8 in Groove Diameter
Overall Length
3/16 in
For Drive Size
1 in
Pin Overall Length
3/16 in
Hub Diameter
2 13/16 in
Groove Diameter
2 5/8 in
Ring Inner Diameter
2 5/8 in

Details

Item
O Ring
SAE or Metric
SAE
Finish
Plastic Coated
Features
Crush Gauge
Impact Rated
Yes
Number of Pieces
1
For Use With
Impact Sockets with Same Drive Size, Measure Groove Diameter to Determine Correct Retaining Ring to Use
Material
Resin
Measurement Type
SAE
Pin Material
Resin
Crush Gauge
Yes
Ring Material
Resin
Pin Style
One Piece
Impact Rated Status
Impact Rated
Includes Crush Gauge
Crush Gauge Included
Series
Proto

Description

Large drive size crush gauge retaining ring
Part numbers are embossed on the rings near the point at which the pin and ring meet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.