Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs

  • Mfr # J6022B

  • Zoro # G2767690


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Head Type
Standard
Overall Length
46 3/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6022B
Zoro #
G2767690
UPC #
662679132026
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
46 3/4 in
Overall Width
2 5/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Setting
Automatic Reset
Visual/Audible Indicators
Audible Click
Number of Geared Teeth
24
Tether Capable
Tether Capable
Min. Arc Swing
15 Degrees
Primary Scale Increments
2 ft-lb
Min. Number of Cycles
5,000
Calibration Certificate Included
No
Primary Scale Range
140 ft-lb to 700 ft-lb
Clockwise Accuracy
+/- 4%
Torque Adjustability
Adjustable
Insulated
No
Nonsparking
No
Torque Limiting Mechanism
Click-Type
Torque Range
140 ft-lb to 700 ft-lb
Torque Increments
2 ft-lb
Primary Scale Minimum Torque
140 ft-lb
Finish
Chrome
Corrosion Resistant
Yes
Weight
3 lb
Torque Setting
Adjustable
Dual Scale
Yes
Extended Data Testing
No
Counterclockwise Accuracy
+/- 6%
Primary Scale Maximum Torque
700 ft-lb
Handle Color
Silver
Head Movement
Ratcheting
Tether Style
Tether Capable

Description

Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
Calibration is accomplished by manual loading the torque wrenches
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.